Soho 5-Piece Modular Set

  • Mfr # 903-1323-JBP-5PC-GL/SU-736

  • Zoro # G315499022


product price: $5,649.00
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.

Key Features

Material
Aluminum Frame w/ All Weather Rehau Fiber Wicker
Care Instructions
Wipe cushion covers with mild soap solution and a damp cloth
Outdoor Fabric Option
Yes
Overall Size
Armless Chair: 30"L x 39"W x 26"H | Lounge Chair: 39"L x 39"W x 26"H | Coffee Table: 30"L x 30"W x 11.5"H
Finish
Rehau Fiber in a java brown finish
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
903-1323-JBP-5PC-GL/SU-736
Zoro #
G315499022
UPC #
193574194166
Country of Origin
Indonesia

Dimensions

Overall Size
Armless Chair: 30"L x 39"W x 26"H | Lounge Chair: 39"L x 39"W x 26"H | Coffee Table: 30"L x 30"W x 11.5"H

Details

Material
Aluminum Frame w/ All Weather Rehau Fiber Wicker
Care Instructions
Wipe cushion covers with mild soap solution and a damp cloth
Fabric
Canvas Coal
Outdoor Fabric Option
Yes
Finish
Rehau Fiber in a java brown finish
Pallet
Yes

Description

The Soho Collection offers high-quality outdoor furniture that combines modern style with comfort. The 5 Piece Sectional Deep Seating Set is perfect for those who want a contemporary look for their outdoor patio. Made with a fully anodized aluminum frame and Rehau Java Brown fiber, this set includes 2 corner chairs, 2 Lounge chairs, and 1 Coffee Table. The cushions are available in Sunbrella fabric in a range of colors and patterns. The Soho 5-Piece Modular Set's unique design and multi-colored textured surface make it one of the most attractive collections for outdoor use. With the freedom to create your own sectional, you'll be the envy of your neighbors.


  • Contemporary outdoor wicker sectional deep seating group set
  • Weather and UV resistant
  • Includes comfortable cushions available in a variety of colors and patterns
  • Constructed of aluminum and resin wicker
  • Sturdy aluminum legs for extra support
  • Fully assembled 5 PC piece set
  • Set Includes: 2 Corner Chairs, 2 Lounge Chairs and 1 Coffee Table

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.