Soho 5-Piece Modular Set
- Mfr # 903-1323-JBP-5PC-GL
- Zoro # G415498734
Key Features
Specifications
Details
- MFR #
- 903-1323-JBP-5PC-GL
- Zoro #
- G415498734
- UPC #
- 193574082333
- Country of Origin
- Indonesia
- Material
- Aluminum Frame w/ All Weather Rehau Fiber Wicker
- Care Instructions
- Wipe cushion covers with mild soap solution and a damp cloth
- Finish
- Rehau Fiber in a java brown finish
- Pallet
- Yes
- Outdoor Fabric Option
- Yes
- Assembly Required
- No
- Fabric
- Standard
Dimensions
- Overall Size
- Armless Chair: 30 in L x 39 in W x 26 in H | Lounge Chair: 39 in L x 39 in W x 26 in H | Coffee Table: 30 in L x 30 in W x 11.5 in H
Description
The Soho Collection offers high-quality outdoor furniture that combines modern style with comfort. The 5 Piece Sectional Deep Seating Set is perfect for those who want a contemporary look for their outdoor patio. Made with a fully anodized aluminum frame and Rehau Java Brown fiber, this set includes 2 corner chairs, 2 Lounge chairs, and 1 Coffee Table. The cushions are available in Sunbrella fabric in a range of colors and patterns. The Soho 5-Piece Modular Set's unique design and multi-colored textured surface make it one of the most attractive collections for outdoor use. With the freedom to create your own sectional, you'll be the envy of your neighbors.
- Contemporary outdoor wicker sectional deep seating group set
- Weather and UV resistant
- Includes comfortable cushions available in a variety of colors and patterns
- Constructed of aluminum and resin wicker
- Sturdy aluminum legs for extra support
- Fully assembled 5 PC piece set
- Set Includes: 2 Corner Chairs, 2 Lounge Chairs and 1 Coffee Table
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.