Soho 5-Piece Square Dining Side Chair Set with Cushions

  • Mfr # 903-3309-JBP-5DS-CUSH/SU-726

  • Zoro # G415498772


product price:  $2,579.00
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Care Instructions
Wipe cushion covers with mild soap solution and a damp cloth
Finish
Rehau Fiber in a java brown finish
Overall Size
Table: 40"L x 40"W x 30"H | Side chair: 22"L x 23"W x 34"H
Outdoor Fabric Option
Yes
Assembly Required
Yes
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
903-3309-JBP-5DS-CUSH/SU-726
Zoro #
G415498772
UPC #
193574196573
Country of Origin
Indonesia

Dimensions

Overall Size
Table: 40"L x 40"W x 30"H | Side chair: 22"L x 23"W x 34"H

Details

Care Instructions
Wipe cushion covers with mild soap solution and a damp cloth
Finish
Rehau Fiber in a java brown finish
Fabric
Canvas Navy
Outdoor Fabric Option
Yes
Assembly Required
Yes
Pallet
Yes
Material
Aluminum Frame w/ All Weather Rehau Fiber Wicker

Description

Upgrade your outdoor dining experience with the Soho 5-Piece Square Dining Side Chair Set with Cushions, from the contemporary and high-quality Soho Collection. Made with a fully anodized aluminum frame and Rehau Java Brown fiber weaving, this set includes four comfortable side chairs and a 40 square table. You can choose from a variety of Sunbrella fabric cushions to match your outdoor decor. The table has a thin sheet of Plexiglas for added strength and durability, eliminating the need for a glass. With its unique look and multi-colored textured surface, the Soho Collection is one of the most attractive collections for outdoor use, and it gives you the freedom to create your own sectional and become the envy of your neighbors. Make your outdoor space sleek, modern, and comfortable with the Soho 5-Piece Square Dining Side Chair Set with Cushions.


  • Contemporary 5 pc outdoor wicker dining set with glass
  • Weather and UV resistant
  • Cushions are optional on this item
  • No assembly required
  • Matching seating group and pub set available
  • Stackable design helpful In commercial settings
  • Set Includes: 4 side chairs and 1 40" Square Table with glass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.