Outdoor 5 Piece Teak Patio Furniture Set with a Table and 4 Chairs
- Mfr # KODT-351RT-RBG-300-2
- Zoro # G216311140
Key Features
Specifications
Details
- MFR #
- KODT-351RT-RBG-300-2
- Zoro #
- G216311140
- UPC #
- 727506569694
- Country of Origin
- Viet Nam
- Item
- 5 Piece Patio Furniture Set
- Table Frame Material
- Teak
- Color
- Natural/Gray
- Number of Pieces
- 5
- Material
- Powder Coated Aluminum
Dimensions
- Table Width
- 51 in
- Table Height
- 30 in
Description
Elevate your outdoor dining or entertaining space with the IC International Concepts Outdoor Teak Patio Dining Table, a perfect blend of modern functionality and timeless design. Measuring 51in wide by 51in deep and 30in high, this spacious table offers ample surface area for meals, work, or leisure, comfortably seating four to six guests. Built with durable Teak Wood legs and a sleek, contemporary Polystone tabletop, it combines the natural beauty of wood with the clean lines and resilience of stone. Engineered for commercial-grade strength, the table is ideal for high-traffic areas such as patios, restaurants, hotels, and lounges. Its weather-resistant construction ensures long-lasting performance-Teak naturally resists moisture and decay, while the Polystone top withstands sun, rain, and daily wear. A custom-fit protective cover is included to guard against UV exposure, dust, and the elements, helping preserve its pristine condition. With minimal maintenance and easy assembly, this table is a sophisticated, low-maintenance centerpiece for any indoor or outdoor setting.
- Are you looking for the perfect outdoor furniture set to enjoy quality time with your family and friends? Look no further than this 5-piece patio furniture set! With a table and 4 chairs, it's the ideal choice for any outdoor space. Whether you want to enjoy a meal, play games, or simply relax and soak up the sun, this set has got you covered. Don't miss out on the chance to transform your backyard or patio into a beautiful and functional gathering place. Order your 5-piece patio furniture set today!
- Table Dimensions: 51W x 51D x 30H
- Crafted with quick-drying foam, these cushions are perfect for outdoor use—resisting moisture, preventing mildew, and getting you back to relaxing faster after rain or cleaning.
- Our product has a weight capacity of 225 pounds to accommodate a broad range of users.
- To ensure your cushions are in their best condition for the longest time possible, we highly recommend storing them indoors or covering them when not in use. This simple step will protect them from damage caused by harsh weather conditions and other external factors.
- Includes custom fit cover
- Rated for commercial use
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.