Shop HOSPITALITY RATTAN PATIO
Additional $165.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Soho 6-Piece Modular Sectional Set
- Mfr # 903-1321-JBP-6PS/SU-736
- Zoro # G615496837
product price:Â
$
5,499.00
/ea
Key Features
Material
Aluminum Frame w/ All Weather Rehau Fiber Wicker
Outdoor Fabric Option
Yes
Pallet
Yes
Finish
Rehau Fiber in a java brown finish
Care Instructions
Wipe cushion covers with mild soap solution and a damp cloth
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 903-1321-JBP-6PS/SU-736
- Zoro #
- G615496837
- UPC #
- 193574202281
- Country of Origin
- Indonesia
- Material
- Aluminum Frame w/ All Weather Rehau Fiber Wicker
- Fabric
- Canvas Coal
- Outdoor Fabric Option
- Yes
- Pallet
- Yes
- Finish
- Rehau Fiber in a java brown finish
- Care Instructions
- Wipe cushion covers with mild soap solution and a damp cloth
Dimensions
- Overall Size
- Armless Chair: 39 in L x 30 in W x 26 in H | Corner Chair: 39 in L x 39 in W x 26 in H | Coffee Table: 30 in L x 30 in W x 12 in H
Description
Upgrade your outdoor patio with the Soho Collection's 6 Piece Sectional Deep Seating Set that offers modern and comfortable outdoor furniture. Made of a fully anodized aluminum frame and Rehau Java Brown fiber, this set includes 2 armless chairs, 3 corner chairs, and 1 coffee table with a tempered glass top. The high-quality Sunbrella cushions are available in various colors and patterns to match your outdoor decor. The coffee table features a thin sheet of Plexiglas under the woven fiber, making it durable and long-lasting. The Soho Collection's unique look and multi-colored textured surface make it one of the most eye-catching outdoor furniture sets available, giving you the freedom to create your own sectional and be the talk of the neighborhood.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.