Soho 6-Piece Modular Sectional Set

  • Mfr # 903-1321-JBP-6SEC-GL/SU-753

  • Zoro # G415497249


product price:  $5,579.00
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.

Key Features

Material
Aluminum Frame w/ All Weather Rehau Fiber Wicker
Assembly Required
No
Care Instructions
Wipe cushion covers with mild soap solution and a damp cloth
Outdoor Fabric Option
Yes
Finish
Rehau Fiber in a java brown finish
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
903-1321-JBP-6SEC-GL/SU-753
Zoro #
G415497249
UPC #
193574195293
Country of Origin
Indonesia

Dimensions

Overall Size
Armless Chair: 30"L x 39"W x 26"H | Corner Chair: 39"L x 39"W x 26"H | Coffee Table: 30"L x 30"W x 11.5"H | Ottoman: 30"L x 30"W x 16.5"H

Details

Material
Aluminum Frame w/ All Weather Rehau Fiber Wicker
Fabric
Canvas Regatta
Assembly Required
No
Care Instructions
Wipe cushion covers with mild soap solution and a damp cloth
Outdoor Fabric Option
Yes
Finish
Rehau Fiber in a java brown finish
Pallet
Yes

Description

Looking for contemporary outdoor furniture that combines sleek style with exceptional comfort? Look no further than The Soho Collection. This stunning line offers a range of modular sectional sets, including the 6 Piece Sectional Deep Seating Set, featuring fully anodized aluminum frames woven with Rehau Java Brown fiber. This set includes 2 armless chairs, 2 corner chairs, 1 coffee table, and 1 ottoman, and is available with high quality Sunbrella cushions in a variety of colors and patterns. The coffee table is reinforced with a thin sheet of Plexiglas for added durability, and features a tempered glass top. With its unique look and multi-colored textured surface, The Soho Collection is one of the most attractive and functional options for outdoor use. Plus, its modular design lets you create your own sectional to suit your needs and style, ensuring that you'll be the envy of your neighbors.


  • Contemporary outdoor wicker sectional deep seating group
  • Weather and UV resistant
  • Includes comfortable cushions available in a variety of colors and patterns
  • Constructed of aluminum and resin wicker
  • Sturdy aluminum legs for extra support
  • Fully assembled 6 PC piece set
  • Set Includes: 2 Armless Chairs, 2 Corner Chairs, 1 Coffee Tables with glass and 1 Ottoman

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.