Panama Jack Graphite 4-Piece Living Set with Cushions
- Mfr # PJO-1601-GRY-4SE-GL/SU-744
- Zoro # G915498890
Key Features
Specifications
Details
- MFR #
- PJO-1601-GRY-4SE-GL/SU-744
- Zoro #
- G915498890
- UPC #
- 193574123920
- Country of Origin
- China
- Material
- Aluminum frame; Wintech Grey Fiber
- Fabric
- Canvas Jockey Red
- Finish
- Gray
- Care Instructions
- Wipe clean with dry cloth. Do not use strong liquid cleaners.
- Outdoor Fabric Option
- Yes
- Assembly Required
- No
- Pallet
- Yes
Dimensions
- Overall Size
- Loveseat: 55 in L x 34 in W x 26 in H | Chair: 34 in L x 34 in W x 26 in H | Coffee Table: 28 in L x 28 in W x 14 in H
Description
Transform your outdoor space with the Panama Jack Graphite 4-Piece Living Set with Cushions. The sleek and modern design of this set is constructed with see-through grey fiber hand-woven over durable aluminum frames, providing resistance to corrosion and scratching. The set includes a sofa, two chairs, and a coffee table with tempered glass, making it the perfect addition to any outdoor living space. Choose from off-white polyester cushions or a variety of Sunbrella fabric options for ultimate comfort and style. Combine with other items from the Graphite collection to create a customized outdoor living area perfectly suited to your needs. Upgrade your backyard or patio with the Panama Jack Graphite 4-Piece Living Set with Cushions today.
- Weather and UV resistant
- Powder coated Aluminum Frame
- High quality woven fiber
- Sunbrella Fabric Option Available
- Set Includes: 1 Loveseat, 2 Lounge chairs, 1 Coffee Table
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.