Soho Coffee Table with Glass

  • Mfr # 903-1321-JBP-CT-GL

  • Zoro # G915498784


product price:  $489.00
/ea
Free Shipping & Returns

Key Features

Material
Aluminum Frame w/ All Weather Rehau Fiber Wicker
Finish
Rehau Fiber in a java brown finish
Outdoor Fabric Option
No
Overall Size
30"L x 30"W x 11.5"H
Care Instructions
Wipe cushion covers with mild soap solution and a damp cloth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
903-1321-JBP-CT-GL
Zoro #
G915498784
UPC #
811759026643
Country of Origin
Indonesia

Dimensions

Overall Size
30"L x 30"W x 11.5"H

Details

Material
Aluminum Frame w/ All Weather Rehau Fiber Wicker
Finish
Rehau Fiber in a java brown finish
Outdoor Fabric Option
No
Care Instructions
Wipe cushion covers with mild soap solution and a damp cloth
Assembly Required
No
Pallet
No

Description

Add style and functionality to your outdoor space with the Soho Coffee Table with Glass, a part of the Soho Collection that blends modern design with comfort. This unique see-through modular sectional offers endless possibilities for a sofa, loveseat, armless chair, or standard sectional setup. The Coffee Table features a fully anodized aluminum frame woven with Rehau Java Brown fiber, which adds a distinctive and multi-colored textured surface that's perfect for outdoor use. The table also comes with a tempered glass top, providing a sturdy surface for drinks, snacks, and more. With the Soho Collection, you can create a customized sectional that will impress your neighbors and enhance your outdoor decor.


  • Outdoor wicker coffee table with tempered glass
  • Weather and UV resistant
  • Matching dining group and chaise lounges available
  • Sturdy aluminum legs for extra support
  • Fully assembled coffee table

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.