Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Soho Console with Glass

  • Mfr # 903-9226-JBP-GL

  • Zoro # G215497319


product price: $899.00
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Material
Aluminum Frame w/ All Weather Rehau Fiber Wicker
Finish
Rehau Fiber in a java brown finish
Overall Size
47"Lx 18"W x 32"H
Care Instructions
Wipe cushion covers with mild soap solution and a damp cloth
Outdoor Fabric Option
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
903-9226-JBP-GL
Zoro #
G215497319
UPC #
811759025486
Country of Origin
Indonesia

Dimensions

Overall Size
47"Lx 18"W x 32"H

Details

Material
Aluminum Frame w/ All Weather Rehau Fiber Wicker
Finish
Rehau Fiber in a java brown finish
Care Instructions
Wipe cushion covers with mild soap solution and a damp cloth
Outdoor Fabric Option
No
Pallet
Yes
Assembly Required
No

Description

Transform your outdoor space with the sleek and modern design of The Soho Collection. This collection features a see-through modular sectional that allows for endless possibilities, from a sofa and loveseat setup to an armless chair and standard sectional. The Patio Console is a versatile addition to this collection, offering a fully anodized aluminum frame woven with Rehau Java Brown fiber and a sturdy sheet of Plexiglas underneath the woven fiber. With its middle shelf for towels, plates, and bottles, this console is perfect for use near your dining area or modular sectional. Its unique textured surface and multi-colored look make it one of the most attractive collections for outdoor use. The Soho Collection gives you the freedom to design your own sectional and be the envy of your neighbors. Add The Soho Collection to your outdoor patio for both comfort and style.


  • Contemporary outdoor console table
  • Weather and UV resistant
  • Plexiglas is used as support underneath wicker weave
  • No assembly required
  • Matching seating group and pub set available
  • Multi Shelf Design
  • Glass top included

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.