Soho Modular Armless Chair
- Mfr # 903-1321-JBP-A/SU-727
- Zoro # G715497703
Key Features
Specifications
Product Information
- MFR #
- 903-1321-JBP-A/SU-727
- Zoro #
- G715497703
- UPC #
- 193574191547
- Country of Origin
- Indonesia
Dimensions
- Overall Size
- 30 in L x 39 in W x 26 in H
Details
- Finish
- Rehau Fiber in a java brown finish
- Material
- Aluminum Frame w/ All Weather Rehau Fiber Wicker
- Pallet
- Yes
- Fabric
- Antique Beige
- Outdoor Fabric Option
- Yes
- Assembly Required
- No
- Care Instructions
- Wipe cushion covers with mild soap solution and a damp cloth
Description
Looking for a modern and comfortable addition to your outdoor patio? Look no further than The Soho Collection. This unique modular sectional offers endless possibilities ranging from a sofa, loveseat, armless chair setup, to a standard sectional. The Armless Chair features a fully anodized aluminum frame woven with Rehau Java Brown fiber, creating a unique and attractive multi-colored textured surface, and is available with Sunbrella cushions in a variety of colors and patterns. Use it as a standard lounge chair or add an ottoman to transform it into a day chaise. With The Soho Collection, you have the freedom to design your own sectional and create an outdoor oasis that will make your neighbors envious.
- Outdoor wicker lounge chair
- Weather and UV resistant
- Includes comfortable cushions available in a variety of colors and patterns
- Sturdy aluminum legs for extra support
- Can be used indoors or outdoors
- Rehau Fiber in a java brown finish
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.