Soho Modular Armless Chair

  • Mfr # 903-1321-JBP-A/SU-728

  • Zoro # G415497850


product price:  $939.00
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Material
Aluminum Frame w/ All Weather Rehau Fiber Wicker
Finish
Rehau Fiber in a java brown finish
Overall Size
30"L x 39"W x 26"H
Pallet
Yes
Assembly Required
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
903-1321-JBP-A/SU-728
Zoro #
G415497850
UPC #
193574191554
Country of Origin
Indonesia

Dimensions

Overall Size
30"L x 39"W x 26"H

Details

Material
Aluminum Frame w/ All Weather Rehau Fiber Wicker
Finish
Rehau Fiber in a java brown finish
Pallet
Yes
Assembly Required
No
Outdoor Fabric Option
Yes
Fabric
Canvas Black
Care Instructions
Wipe cushion covers with mild soap solution and a damp cloth

Description

Looking for a modern and comfortable addition to your outdoor patio? Look no further than The Soho Collection. This unique modular sectional offers endless possibilities ranging from a sofa, loveseat, armless chair setup, to a standard sectional. The Armless Chair features a fully anodized aluminum frame woven with Rehau Java Brown fiber, creating a unique and attractive multi-colored textured surface, and is available with Sunbrella cushions in a variety of colors and patterns. Use it as a standard lounge chair or add an ottoman to transform it into a day chaise. With The Soho Collection, you have the freedom to design your own sectional and create an outdoor oasis that will make your neighbors envious.


  • Outdoor wicker lounge chair
  • Weather and UV resistant
  • Includes comfortable cushions available in a variety of colors and patterns
  • Sturdy aluminum legs for extra support
  • Can be used indoors or outdoors
  • Rehau Fiber in a java brown finish

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.