Soho Ottoman with Cushion

  • Mfr # 903-1323-JBP-O/SU-756

  • Zoro # G315497332


product price:  $599.00
/ea
Free Shipping & Returns

Key Features

Material
Aluminum Frame w/ All Weather Rehau Fiber Wicker
Finish
Rehau Fiber in a java brown finish
Pallet
No
Care Instructions
Wipe cushion covers with mild soap solution and a damp cloth
Overall Size
30"L x 30"W x 16.5"H
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
903-1323-JBP-O/SU-756
Zoro #
G315497332
UPC #
193574192780
Country of Origin
Indonesia

Dimensions

Overall Size
30"L x 30"W x 16.5"H

Details

Material
Aluminum Frame w/ All Weather Rehau Fiber Wicker
Finish
Rehau Fiber in a java brown finish
Pallet
No
Care Instructions
Wipe cushion covers with mild soap solution and a damp cloth
Assembly Required
No
Outdoor Fabric Option
Yes
Fabric
Canvas Aruba

Description

Elevate your outdoor space with the Soho Ottoman with Cushion, a part of the Soho Collection that blends modern design with comfort. This unique see-through modular sectional offers endless possibilities for a sofa, loveseat, armless chair, or standard sectional setup. The Ottoman boasts a fully anodized aluminum frame woven with Rehau Java Brown fiber, creating a distinctive look with a multi-colored textured surface perfect for outdoor use. The Sunbrella cushions come in a variety of colors and patterns, adding to the versatility of this ottoman, which can be used as a chair or added to a corner and middle seat to transform it into a sectional. With the Soho Collection, you can create a customized sectional that will impress your neighbors and enhance your outdoor decor.


  • Outdoor wicker ottoman with cushion
  • Weather and UV resistant
  • Includes comfortable cushions available in a variety of colors and patterns
  • Sturdy aluminum legs for extra support
  • Matching dining group and pub set available

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.