Soho Patio 3-Piece Chaise Lounge set with Cushions
- Mfr # 903-1324-JBP-3CL-CUSH/SU-722
- Zoro # G615497100
Key Features
Specifications
Details
- MFR #
- 903-1324-JBP-3CL-CUSH/SU-722
- Zoro #
- G615497100
- UPC #
- 193574200102
- Country of Origin
- Indonesia
- Material
- Aluminum Frame w/ All Weather Viro Fiber Wicker
- Assembly Required
- No
- Fabric
- Canvas Taupe
- Care Instructions
- Wipe cushion covers with mild soap solution and a damp cloth
- Pallet
- Yes
- Outdoor Fabric Option
- Yes
- Finish
- Rehau Fiber in a java brown finish
Dimensions
- Overall Size
- Chaise: 82 in L x 33 in W x 22 in H | End Table: 19 in L x 19 in W x 19 in H
Description
Looking for sleek and modern outdoor furniture without compromising comfort? Look no further than the Soho Collection. Crafted from contemporary, high-quality materials, this 3-piece chaise lounge set includes two chaise lounges and an end table. Each piece features a fully anodized aluminum frame woven with Rehau Java Brown fiber for a durable and stylish finish. The high-quality Sunbrella cushions come in a variety of colors and patterns to match your outdoor decor, while the table is strengthened with a thin sheet of Plexiglas to ensure long-lasting use. With its unique look and multi-colored textured surface, the Soho Collection is sure to become the envy of your neighbors, giving you the freedom to create your own sectional and upgrade your outdoor space.
- Contemporary outdoor wicker chaise lounge set
- Weather and UV resistant
- No assembly required
- Stackable Design
- Sturdy aluminum legs for extra support
- Set Includes: 2 Chaise Lounges and 1 ET
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.