Ten Piece Outdoor Gray Wicker Multiple Chairs Seating Group Fire Pit Included with White Cushions
- Mfr # 479137
- Zoro # G623440600
product price:Â
$
3,699.99
/ea
Key Features
Frame Color
Gray
Style
Modern
Depth
50 in
Includes
10
Seating Outer Frame Material
Wicker
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 479137
- Zoro #
- G623440600
- UPC #
- -
- Country of Origin
- China
- Frame Color
- Gray
- Style
- Modern
- Includes
- 10
- Item
- Outdoor Furniture - Conversation Sets
- Seating Outer Frame Material
- Wicker
- Assembly Required
- No Assembly Needed
- Items Included
- Table, Chair, Ottoman, Cushions
- Commercial Use
- Yes
- Furniture Set Type
- Multiple Chairs Seating Group
- Weight Capacity
- 8
- Material
- Metal
- Chair Included
- Yes
- Color
- Gray
Dimensions
- Depth
- 50 in
- Length
- 75 in
- Width
- 43 in
Description
Crafted with care and attention to detail, the wicker rattan outer frame offers a stylish and comfortable seating solution. Transform your outdoor space into a cozy gathering spot with the addition of this great fire pit table that is perfect for gatherings on chilly nights. Includes an ottoman that can be used on its own or as part of the complete outdoor furniture set. Outdoor furniture with storage is like having your own personal butler, keeping your outdoor space tidy and your belongings at your fingertips. Transform your outdoors with this furniture set designed to look good and a comfortable addition to your space.. 75-inch H x 43-inch W x 50-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.