Soho Patio 3-Piece Chaise Lounge set with Cushions

  • Mfr # 903-1324-JBP-3CL-CUSH/SU-725

  • Zoro # G815497085


product price:  $3,149.00
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Material
Aluminum Frame w/ All Weather Viro Fiber Wicker
Outdoor Fabric Option
Yes
Finish
Rehau Fiber in a java brown finish
Assembly Required
No
Overall Size
Chaise: 82"L x 33"W x 22"H | End Table: 19"L x 19"W x 19"H
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
903-1324-JBP-3CL-CUSH/SU-725
Zoro #
G815497085
UPC #
193574200133
Country of Origin
Indonesia

Dimensions

Overall Size
Chaise: 82"L x 33"W x 22"H | End Table: 19"L x 19"W x 19"H

Details

Material
Aluminum Frame w/ All Weather Viro Fiber Wicker
Outdoor Fabric Option
Yes
Finish
Rehau Fiber in a java brown finish
Fabric
Canvas Brick
Assembly Required
No
Pallet
Yes
Care Instructions
Wipe cushion covers with mild soap solution and a damp cloth

Description

Looking for sleek and modern outdoor furniture without compromising comfort? Look no further than the Soho Collection. Crafted from contemporary, high-quality materials, this 3-piece chaise lounge set includes two chaise lounges and an end table. Each piece features a fully anodized aluminum frame woven with Rehau Java Brown fiber for a durable and stylish finish. The high-quality Sunbrella cushions come in a variety of colors and patterns to match your outdoor decor, while the table is strengthened with a thin sheet of Plexiglas to ensure long-lasting use. With its unique look and multi-colored textured surface, the Soho Collection is sure to become the envy of your neighbors, giving you the freedom to create your own sectional and upgrade your outdoor space.


  • Contemporary outdoor wicker chaise lounge set
  • Weather and UV resistant
  • No assembly required
  • Stackable Design
  • Sturdy aluminum legs for extra support
  • Set Includes: 2 Chaise Lounges and 1 ET

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.