Soho Stackable Armchair with Cushion

  • Mfr # 903-3304-JBP-A-CUSH

  • Zoro # G315498735


product price: $455.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

Material
Aluminum Frame w/ All Weather Rehau Fiber Wicker
Finish
Rehau Fiber in a java brown finish
Outdoor Fabric Option
Yes
Pallet
No
Overall Size
24"L x 25"W x 34"H
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
903-3304-JBP-A-CUSH
Zoro #
G315498735
UPC #
193574082227
Country of Origin
Indonesia

Dimensions

Overall Size
24"L x 25"W x 34"H

Details

Material
Aluminum Frame w/ All Weather Rehau Fiber Wicker
Finish
Rehau Fiber in a java brown finish
Outdoor Fabric Option
Yes
Pallet
No
Fabric
Standard
Assembly Required
No
Care Instructions
Wipe cushion covers with mild soap solution and a damp cloth

Description

The Soho Collection offers a modern and stylish look to your outdoor patio without compromising on comfort, and the Soho Stackable Armchair is no exception. Crafted with a fully anodized aluminum frame and woven with Rehau Java Brown fiber, this armchair is not only durable but also stackable for easy storage. The unique texture of the multi-colored surface of the armchair makes it one of the most attractive collections for outdoor use, and it provides comfortable seating without the need for cushions. The optional cushions are available in various colors and patterns as a special order. You can easily pair this armchair with other items in the Soho Collection to create your own sectional and enjoy a paradise outdoors. With endless possibilities for customization, the Soho Collection allows you to design your own unique outdoor space and become the envy of your neighbors.


  • Contemporary outdoor arm chair
  • Weather and UV resistant
  • Cushions are optional on this item
  • No assembly required
  • Matching dining group and pub set available
  • Stackable design helpful In commercial settings

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.