Soho Stackable Armchair with Cushion
- Mfr # 903-3304-JBP-A-CUSH/SU-727
- Zoro # G715498588
Key Features
Specifications
Details
- MFR #
- 903-3304-JBP-A-CUSH/SU-727
- Zoro #
- G715498588
- UPC #
- 193574190038
- Country of Origin
- Indonesia
- Material
- Aluminum Frame w/ All Weather Rehau Fiber Wicker
- Finish
- Rehau Fiber in a java brown finish
- Fabric
- Antique Beige
- Assembly Required
- No
- Care Instructions
- Wipe cushion covers with mild soap solution and a damp cloth
- Pallet
- No
- Outdoor Fabric Option
- Yes
Dimensions
- Overall Size
- 24 in L x 25 in W x 34 in H
Description
The Soho Collection offers a modern and stylish look to your outdoor patio without compromising on comfort, and the Soho Stackable Armchair is no exception. Crafted with a fully anodized aluminum frame and woven with Rehau Java Brown fiber, this armchair is not only durable but also stackable for easy storage. The unique texture of the multi-colored surface of the armchair makes it one of the most attractive collections for outdoor use, and it provides comfortable seating without the need for cushions. The optional cushions are available in various colors and patterns as a special order. You can easily pair this armchair with other items in the Soho Collection to create your own sectional and enjoy a paradise outdoors. With endless possibilities for customization, the Soho Collection allows you to design your own unique outdoor space and become the envy of your neighbors.
- Contemporary outdoor arm chair
- Weather and UV resistant
- Cushions are optional on this item
- No assembly required
- Matching dining group and pub set available
- Stackable design helpful In commercial settings
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.