Ultra 28 Slatted Artificial Wood Table

  • Mfr # 895-1464-WW

  • Zoro # G815497115


product price: $242.99
/ea
Free Shipping & Returns

Key Features

Finish
Grey
Material
HDPE synthetic fiber over aluminum frames
Overall Size
27"L x 27"W x 28"H
Outdoor Fabric Option
No
Pallet
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
895-1464-WW
Zoro #
G815497115
UPC #
193574045284
Country of Origin
China

Dimensions

Overall Size
27"L x 27"W x 28"H

Details

Finish
Grey
Material
HDPE synthetic fiber over aluminum frames
Outdoor Fabric Option
No
Pallet
No
Assembly Required
Yes
Care Instructions
Wipe cushion covers with mild soap solution and a damp cloth

Description

Elevate your outdoor space with the Ultra 28 Slatted Artificial Wood Table. Featuring an aluminum frame with artificial wood slats blended to resemble real wood, this table provides the perfect combination of durability and style. The tabletop material is stain and mold resistant due to its faux wood benefit, ensuring easy clean up and low maintenance on your deck or patio. Add the Ultra 28 Slatted Artificial Wood Table to your outdoor space and enjoy its practicality and sleek design for years to come.


  • All weather proof
  • Provides the look of wood without the maintenance
  • Powder coated aluminum will not rust
  • Simple and quick clean up
  • Perfect for small spaces and balconies
  • Can be left outdoors uncovered
  • Use with or without a cushion

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.