Ultra 5-Piece Sectional Dining Set with Cushions
- Mfr # 890-3215F-GRY-5PC/SU-714
- Zoro # G115496900
Key Features
Specifications
Details
- MFR #
- 890-3215F-GRY-5PC/SU-714
- Zoro #
- G115496900
- UPC #
- 193574045925
- Country of Origin
- China
- Material
- HDPE synthetic fiber over aluminum frames
- Fabric
- Canvas Canvas
- Outdoor Fabric Option
- Yes
- Care Instructions
- Wipe cushion covers with mild soap solution and a damp cloth
- Finish
- Grey
- Assembly Required
- No
- Pallet
- Yes
Dimensions
- Overall Size
- Left: 66 in L x 29 in W x 29 in H | Right: 75 in L x 29 in W x 29 in H | Coffee Table: 47 in L x 27 in W x 25 in H | Ottoman: 15 in L x 15 in W x 13 in H
Description
Upgrade your outdoor dining experience with the Ultra 5-Piece Sectional Dining Set with Cushions. This updated seating arrangement includes an L-shaped sectional, rectangular coffee table, and two ottomans for extra seating that can be conveniently hidden under the table. The comfortable cushions provide a cozy seating experience while the sleek design of the set adds a touch of elegance to your outdoor space. Whether you're enjoying a meal with family or entertaining guests, the Ultra 5-Piece Sectional Dining Set with Cushions is the perfect addition to your patio or deck.
- All weather proof
- Made with HDPE synthetic wicker
- Powder coated aluminum will not rust
- Tempered Glass top available
- Cushions are removable for storage
- Quick and easy to clean and maintain
- Pieces can be utilized together or separately
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.