Ultra 5-Piece Sectional Dining Set with Cushions

  • Mfr # 890-3215F-GRY-5PC/SU-735

  • Zoro # G415497355


product price:  $3,349.00
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.

Key Features

Material
HDPE synthetic fiber over aluminum frames
Finish
Grey
Pallet
Yes
Outdoor Fabric Option
Yes
Overall Size
Left: 66"L x 29"W x 29"H | Right: 75"L x 29"W x 29"H | Coffee Table:47"L x 27"W x 25"H | Ottoman: 15"L x 15"W x 13"H
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
890-3215F-GRY-5PC/SU-735
Zoro #
G415497355
UPC #
193574046137
Country of Origin
China

Dimensions

Overall Size
Left: 66"L x 29"W x 29"H | Right: 75"L x 29"W x 29"H | Coffee Table:47"L x 27"W x 25"H | Ottoman: 15"L x 15"W x 13"H

Details

Material
HDPE synthetic fiber over aluminum frames
Fabric
Air Blue
Finish
Grey
Pallet
Yes
Outdoor Fabric Option
Yes
Assembly Required
No
Care Instructions
Wipe cushion covers with mild soap solution and a damp cloth

Description

Upgrade your outdoor dining experience with the Ultra 5-Piece Sectional Dining Set with Cushions. This updated seating arrangement includes an L-shaped sectional, rectangular coffee table, and two ottomans for extra seating that can be conveniently hidden under the table. The comfortable cushions provide a cozy seating experience while the sleek design of the set adds a touch of elegance to your outdoor space. Whether you're enjoying a meal with family or entertaining guests, the Ultra 5-Piece Sectional Dining Set with Cushions is the perfect addition to your patio or deck.


  • All weather proof
  • Made with HDPE synthetic wicker
  • Powder coated aluminum will not rust
  • Tempered Glass top available
  • Cushions are removable for storage
  • Quick and easy to clean and maintain
  • Pieces can be utilized together or separately

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products