Ultra 5-Piece Sectional Dining Set with Cushions

  • Mfr # 890-3215F-GRY-5PC/SU-740

  • Zoro # G315497257


product price:  $3,349.00
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.

Key Features

Material
HDPE synthetic fiber over aluminum frames
Overall Size
Left: 66"L x 29"W x 29"H | Right: 75"L x 29"W x 29"H | Coffee Table:47"L x 27"W x 25"H | Ottoman: 15"L x 15"W x 13"H
Pallet
Yes
Assembly Required
No
Care Instructions
Wipe cushion covers with mild soap solution and a damp cloth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
890-3215F-GRY-5PC/SU-740
Zoro #
G315497257
UPC #
193574046182
Country of Origin
China

Dimensions

Overall Size
Left: 66"L x 29"W x 29"H | Right: 75"L x 29"W x 29"H | Coffee Table:47"L x 27"W x 25"H | Ottoman: 15"L x 15"W x 13"H

Details

Material
HDPE synthetic fiber over aluminum frames
Pallet
Yes
Assembly Required
No
Fabric
Canvas Macaw
Care Instructions
Wipe cushion covers with mild soap solution and a damp cloth
Finish
Grey
Outdoor Fabric Option
Yes

Description

Upgrade your outdoor dining experience with the Ultra 5-Piece Sectional Dining Set with Cushions. This updated seating arrangement includes an L-shaped sectional, rectangular coffee table, and two ottomans for extra seating that can be conveniently hidden under the table. The comfortable cushions provide a cozy seating experience while the sleek design of the set adds a touch of elegance to your outdoor space. Whether you're enjoying a meal with family or entertaining guests, the Ultra 5-Piece Sectional Dining Set with Cushions is the perfect addition to your patio or deck.


  • All weather proof
  • Made with HDPE synthetic wicker
  • Powder coated aluminum will not rust
  • Tempered Glass top available
  • Cushions are removable for storage
  • Quick and easy to clean and maintain
  • Pieces can be utilized together or separately

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.