Shop HOSPITALITY RATTAN PATIO

Ultra 5-Piece Woven Armchair Dining Set with Cushions

  • Mfr # 890-1130-GRY-5DA/SU-735

  • Zoro # G015496673


product price:  $2,059.00
/ea
Additional $130.00 delivery surcharge applies per item.
See details

Key Features

Material
HDPE synthetic fiber over aluminum frames
Overall Size
Table: 36"L x 36"W x 30"H | Chair: 25"L x 26.5"W x 32.5"H
Care Instructions
Wipe cushion covers with mild soap solution and a damp cloth
Assembly Required
Yes
Finish
Grey
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
890-1130-GRY-5DA/SU-735
Zoro #
G015496673
UPC #
193574048698
Country of Origin
China

Dimensions

Overall Size
Table: 36"L x 36"W x 30"H | Chair: 25"L x 26.5"W x 32.5"H

Details

Material
HDPE synthetic fiber over aluminum frames
Care Instructions
Wipe cushion covers with mild soap solution and a damp cloth
Assembly Required
Yes
Finish
Grey
Fabric
Air Blue
Outdoor Fabric Option
Yes
Pallet
Yes

Description

Elevate your outdoor dining experience with the Ultra 5-Piece Woven Armchair Dining Set. The collection boasts a stylish gray wash finish that exudes modern elegance, and is completed with comfortable off-white cushions included, or choose from a variety of Sunbrella color options. The sturdy welded aluminum frame and durable synthetic HDPE wicker construction ensures this set can withstand the elements for years to come. Plus, the tempered glass table top provides additional support and a sleek finish. Perfect for outdoor gatherings, this dining set will provide both style and comfort to your patio or deck.


  • All weather proof
  • Made with HDPE synthetic wicker
  • Powder coated aluminum will not rust
  • Cushions are removable for storage
  • Quick and easy to clean and maintain
  • Sunbrella Fabric Options Available
  • Set Includes: 1 Dining Base and 4 Woven chairs with cushions

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.