Shop HOSPITALITY RATTAN PATIO
Additional $130.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Ultra 7-Piece Woven Armchair Dining Set with Cushions
- Mfr # 890-1130-GRY-7DA-CUSH/SU-732
- Zoro # G615497315
product price:Â
$
3,139.00
/ea
Key Features
Material
HDPE synthetic fiber over aluminum frames
Overall Size
Table: 36 in L x 60 in W x 29 in H | Chair: 25 in L x 26.5 in W x 32.5 in H
Finish
Grey
Care Instructions
Wipe cushion covers with mild soap solution and a damp cloth
Pallet
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 890-1130-GRY-7DA-CUSH/SU-732
- Zoro #
- G615497315
- UPC #
- 193574049176
- Country of Origin
- China
- Material
- HDPE synthetic fiber over aluminum frames
- Finish
- Grey
- Care Instructions
- Wipe cushion covers with mild soap solution and a damp cloth
- Pallet
- Yes
- Fabric
- Linen Silver
- Outdoor Fabric Option
- Yes
- Assembly Required
- Yes
Dimensions
- Overall Size
- Table: 36 in L x 60 in W x 29 in H | Chair: 25 in L x 26.5 in W x 32.5 in H
Description
With the Ultra 7 PC Woven Armchair Dining set, you can enjoy your outdoor space in style. This set features six woven armchairs and a rectangular dining table, all finished in a modern gray wash. The included standard off-white cushions are perfect for lounging, or choose from a variety of Sunbrella color options to add your own personal touch. The tempered glass table top provides additional support and protection. Ideal for outdoor dining or entertaining, this set is sure to elevate any patio or backyard.
- All weather proof
- Made with HDPE synthetic wicker
- Powder coated aluminum will not rust
- Cushions are removable for storage
- Quick and easy to clean and maintain
- Sunbrella Fabric Options Available
- Set Includes: 1 Dining Base and 6 Woven chairs with cushions
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.