Chelsea Aluminum Outdoor Dining Table With 6 Chairs and Cushions
- Mfr # CC20-T63BL-CBU6
- Zoro # G811372409
product price:Â
$
2,264.99
/ea
Key Features
Width
35.43 in
Material
Aluminum/Olefin
Depth
64.17 in
Weight
47.4 lbs
Height
29.53 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CC20-T63BL-CBU6
- Zoro #
- G811372409
- UPC #
- 723098211102
- Country of Origin
- China
- Color
- Charcoal Blue
- Material
- Aluminum/Olefin
- Weight
- 47.4 lbs
- Weight Capacity
- 330 lbs
- Series
- Chelsea
Dimensions
- Width
- 35.43 in
- Depth
- 64.17 in
- Height
- 29.53 in
Description
Elevate your outdoor dining experience with our stylish Chelsea 6-Seater Aluminum Dining Set. Crafted for both durability and modern aesthetics, this set effortlessly combines sleek aluminum frames with contemporary design. Sun, rain, or scorching flames - this item takes it all in stride. Its robust construction resists fading, fire, heat, mold, mildew, rust, UV rays, and water, allowing you to relax and savor the outdoors with peace of mind. Perfect for al fresco dining, the dining set features a spacious rectangular table and comfortable chairs, providing an inviting space for gatherings with family and friends. Dine in style and comfort with our Chelsea Outdoor Aluminum Dining Set, designed to enhance your outdoor living space.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.