Ultra Chaise Lounge

  • Mfr # 890-2205-GRY-CL

  • Zoro # G915496278


product price:  $389.00
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Material
HDPE synthetic fiber over aluminum frames
Pallet
No
Outdoor Fabric Option
No
Overall Size
27"L x 78"W x 15"H
Care Instructions
Wipe cushion covers with mild soap solution and a damp cloth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
890-2205-GRY-CL
Zoro #
G915496278
UPC #
193574046861
Country of Origin
China

Dimensions

Overall Size
27"L x 78"W x 15"H

Details

Material
HDPE synthetic fiber over aluminum frames
Finish
Grey
Pallet
No
Outdoor Fabric Option
No
Care Instructions
Wipe cushion covers with mild soap solution and a damp cloth
Assembly Required
No

Description

Add a touch of modern sophistication to your patio with the Ultra Chaise Lounge. Designed with sleek lines and a stylish look, this chaise lounge is perfect for relaxing in the sun. The adjustable back rest allows you to choose from multiple positions of comfort, while the durable sling mesh top and aluminum base ensure that this lounge will last for years to come. Plus, the lightweight frame makes it easy to move the lounge wherever you need it. Upgrade your outdoor relaxation game with the Ultra Chaise Lounge and enjoy the perfect blend of comfort and style.


  • All weather proof
  • Made with HDPE synthetic wicker
  • Powder coated aluminum will not rust
  • Quick and easy to clean and maintain

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.