Ultra Chaise Lounge with Cushion
- Mfr # 890-2205-GRY-CL-CUSH/SU-761
- Zoro # G415497058
Key Features
Specifications
Product Information
- MFR #
- 890-2205-GRY-CL-CUSH/SU-761
- Zoro #
- G415497058
- UPC #
- 193574047370
- Country of Origin
- China
Dimensions
- Overall Size
- 27 in L x 78 in W x 15 in H
Details
- Material
- HDPE synthetic fiber over aluminum frames
- Finish
- Grey
- Assembly Required
- No
- Pallet
- No
- Care Instructions
- Wipe cushion covers with mild soap solution and a damp cloth
- Outdoor Fabric Option
- Yes
- Fabric
- Gateway Mist
Description
Elevate your outdoor relaxation experience with the Ultra Chaise Lounge with Cushion. Its sleek modern design adds a stylish look to your patio, while the adjustable backrest allows you to choose from multiple positions of comfort. This lounge is built to last, featuring a durable sling mesh top and aluminum base. Plus, the lightweight frame makes it easy to move around your patio. The removable cushion, available in standard polyester fabric, adds an extra layer of comfort. And with a wide variety of Sunbrella fabrics to choose from, you can customize your lounge to match your personal style. Upgrade your outdoor relaxation game with the Ultra Chaise Lounge with Cushion and enjoy the perfect blend of comfort and style.
- All weather proof
- Made with HDPE synthetic wicker
- Powder coated aluminum will not rust
- Cushions are removable for storage
- Quick and easy to clean and maintain
- Sunbrella Fabric Options Available
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.