Zoro Homepage

Blast, Men's Composite Toe Insulated Work Boot, Brown, 12, 2E, 60242

  • Mfr # 60242

  • Zoro # G402641341


product price: $155.00
/ea
Free Shipping & Returns

Key Features

Toe Type
Composite
Material
Leather
Gender
Men's
Color
Brown
Style Number
60242
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60242
Zoro #
G402641341
UPC #
843671005598
Country of Origin
China

Dimensions

Size
12
Footwear Width
2E

Details

Item
Insulated Work Boot
Toe Type
Composite
Material
Leather
Gender
Men's
Color
Brown
Style Number
60242
Series
Blast
Waterproof
No
ASTM Footwear Class
F2413-18 M/I/C
Insulated
400 gms
Footwear Style
6 in Work Boot
Insole System
Memory Foam
Outsole Material
Rubber
Electrical Hazard Rated
EH

Description

Hoss Mens Blast Trekker 400G Insulated

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.