Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DieHard Sunbird Low Work Hiker, Brown, 10.5 D, D

  • Mfr # DH30205

  • Zoro # G712188451


product price: $145.99
/pr
Free Shipping & Returns

Key Features

Color
Brown
Footwear Width
D
Upper Material
Full-Grain Tumbled Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DH30205
Zoro #
G712188451
UPC #
843671148868
Country of Origin
China

Dimensions

Size
10.5 D
Footwear Width
D

Details

Item
DieHard Sunbird Low Work Hiker
Color
Brown
Upper Material
Full-Grain Tumbled Leather

Description

Crafted to meet your demands, the Sunbird Brown Composite Toe Shoe boasts resilience and style. Constructed from full-grain tumbled leather, it ensures durability. With a moisture-wicking mesh lining and removable cushioned footbed, comfort is guaranteed. The cushion rebound EVA midsole and slip-resistant rubber outsole offer stability on any surface. Rated ASTM F2413-18 M/I/C EH, it ensures safety. Available in sizes 6-12, 13, 14 DM, and 2EW, it's your ultimate work companion. Elevate your workday with the Sunbird's perfect blend of functionality and style. Trust its slip-resistant design to keep you secure, while its composite toe offers added protection. Engineered with your comfort in mind, its cushioned footbed and midsole provide all-day support. Whether you're on the construction site or in the workshop, the Sunbird has you covered.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.