Shop HOSS BOOT CO

High-CutWorkBoot, Brown, Men's, 13, D, PR

  • Mfr # 84012 13 D
  • Zoro # G424176579

product price: 
$
270.99
/pr
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Footwear Style
High-Cut Work Boot
Shank Material
Fiberglass
Manufacturer-Suggested Sole Slip Rating
Better
Oil-Resisting Sole
Yes
Closure
Side Zipper
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
84012 13 D
Zoro #
G424176579
UPC #
843671154296
Country of Origin
China
Footwear Style
High-Cut Work Boot
Shank Material
Fiberglass
Manufacturer-Suggested Sole Slip Rating
Better
Oil-Resisting Sole
Yes
Closure
Side Zipper
Puncture-Resistant Sole
No
Color
Brown
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Gender
Men's
Outsole Material
Rubber
Toe Cap Material
Composite
All-Leather Upper
Yes
Chemical-Resisting Sole
No
Slip-Resistance Value - SATRA Heel - Dry
0.98
Waterproof
Yes
Slip-Resistance Value - SATRA Forefoot - Wet
0.8
Midsole Material
EVA
Item
High-Cut Work Boot
Style Number
84012
Heel Definition
Flat Heel
Metal Chip-Resisting Sole
Yes
Maximum Heat Rating
572 Degrees F
Insole Technology
Dual Density, Removable Insole
Insole Material
Non-Woven Fabric, Polyurethane
Slip-Resistance Value - SATRA Heel - Wet
0.81
Construction
Cemented
Insulated
No
Slip-Resistance Value - SATRA Forefoot - Dry
0.9
Upper Material
Leather
Wire Color
Brown

Dimensions

Size
13
Overall Height
8 in
Width
D

Description

High-Cut Work Boot, Closure Side Zipper, Color Brown, Width D, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 13, Static Dissipative No, Style Number 84012, Toe Cap Material Composite, Insulated No, Waterproof Yes, Overall Height 8 in, For Outdoor Traction Yes, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.