Shop HOSS BOOT CO

WellingtonBoot, Brown, Men's, 8.5, D, PR

  • Mfr # 90691 8.5 D
  • Zoro # G224176359

product price: 
$
327.99
/pr
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Construction
Cemented
Overall Height
11 in
Puncture-Resistant Sole
Yes
Outsole Material
Rubber
Closure
Pull On
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
90691 8.5 D
Zoro #
G224176359
UPC #
843671150632
Country of Origin
China
Construction
Cemented
Puncture-Resistant Sole
Yes
Outsole Material
Rubber
Closure
Pull On
Footwear Style
Wellington Boot
Metatarsal Guard Location
Internal
Insulated
No
Metal Chip-Resisting Sole
Yes
All-Leather Upper
Yes
Style Number
90691
Color
Brown
Maximum Heat Rating
572 Degrees F
Slip-Resistance Value - SATRA Forefoot - Wet
0.72
Waterproof
Yes
Metatarsal Guard System
Poron(R) XRD(R)
Heel Definition
Flat Heel
Insole Material
Non-Woven Fabric, Polyurethane
Gender
Men's
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt), Puncture Resistant (PR)
Toe Cap Material
Composite
Manufacturer-Suggested Sole Slip Rating
Fair
Upper Material
Leather
Shank Material
Fiberglass
Oil-Resisting Sole
Yes
Item
Wellington Boot
Midsole Material
EVA
Slip-Resistance Value - SATRA Heel - Dry
0.81
Chemical-Resisting Sole
No
Slip-Resistance Value - SATRA Forefoot - Dry
0.82
Insole Technology
Removable Insole
Slip-Resistance Value - SATRA Heel - Wet
0.79
Wire Color
Brown

Dimensions

Overall Height
11 in
Size
8 1/2
Width
D

Description

Wellington Boot, Closure Pull On, Color Brown, Width D, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 8 1/2, Static Dissipative No, Style Number 90691, Toe Cap Material Composite, Insulated No, Waterproof Yes, Overall Height 11 in, For Outdoor Traction Yes, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.