Shop HOSS BOOT CO

Hiker Boot, Black, Men's, 10, EEEE, PR

  • Mfr # 50165 10 4E
  • Zoro # G724176514

product price: 
$
247.99
/pr
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Color
Black
Footwear Style
Hiker Boot
Insole Technology
Dual Density, Fast Rebound, Removable Insole
Slip-Resistance Value - SATRA Forefoot - Wet
0.81
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
50165 10 4E
Zoro #
G724176514
UPC #
843671159949
Country of Origin
China
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Color
Black
Footwear Style
Hiker Boot
Insole Technology
Dual Density, Fast Rebound, Removable Insole
Slip-Resistance Value - SATRA Forefoot - Wet
0.81
Heel Definition
Flat Heel
Waterproof
Yes
Item
Hiker Boot
Closure
Lace Up with Dual-Purpose Hook
Chemical-Resisting Sole
No
Toe Cap Material
Carbon Fiber
Shank Material
Fiberglass
Maximum Heat Rating
572 Degrees F
Midsole Material
EVA
Insulated
No
Slip-Resistance Value - SATRA Heel - Wet
0.81
Slip-Resistance Value - SATRA Forefoot - Dry
0.97
Manufacturer-Suggested Sole Slip Rating
Better
Style Number
50165
Slip-Resistance Value - SATRA Heel - Oily/Wet
0.42
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
0.43
Oil-Resisting Sole
Yes
Gender
Men's
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
Yes
Insole Material
Non-Woven Fabric, Polyurethane
Construction
Cemented
Slip-Resistance Value - SATRA Heel - Dry
0.95
Outsole Material
Rubber
Upper Material
Fabric
Wire Color
Black

Dimensions

Overall Height
6 in
Width
EEEE
Size
10

Description

Hiker Boot, Closure Lace Up with Dual-Purpose Hook, Color Black, Width EEEE, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 10, Static Dissipative No, Style Number 50165, Toe Cap Material Carbon Fiber, Insulated No, Waterproof Yes, Overall Height 6 in, For Outdoor Traction No, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.