Shop HOSS BOOT CO

High-CutWorkBoot, Brown, Men's, 9.5, D, PR

  • Mfr # 84012 9.5 D
  • Zoro # G624175907

product price: 
$
270.99
/pr
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Width
D
Slip-Resistance Value - SATRA Heel - Dry
0.98
Slip-Resistance Value - SATRA Heel - Wet
0.81
Metal Chip-Resisting Sole
Yes
Insulated
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
84012 9.5 D
Zoro #
G624175907
UPC #
843671154234
Country of Origin
China
Slip-Resistance Value - SATRA Heel - Dry
0.98
Slip-Resistance Value - SATRA Heel - Wet
0.81
Metal Chip-Resisting Sole
Yes
Insulated
No
Closure
Side Zipper
Item
High-Cut Work Boot
Insole Technology
Dual Density, Removable Insole
Color
Brown
Slip-Resistance Value - SATRA Forefoot - Dry
0.9
Puncture-Resistant Sole
No
Shank Material
Fiberglass
Style Number
84012
Insole Material
Non-Woven Fabric, Polyurethane
All-Leather Upper
Yes
Maximum Heat Rating
572 Degrees F
Toe Cap Material
Composite
Waterproof
Yes
Manufacturer-Suggested Sole Slip Rating
Better
Heel Definition
Flat Heel
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Construction
Cemented
Oil-Resisting Sole
Yes
Gender
Men's
Midsole Material
EVA
Chemical-Resisting Sole
No
Slip-Resistance Value - SATRA Forefoot - Wet
0.8
Upper Material
Leather
Footwear Style
High-Cut Work Boot
Outsole Material
Rubber
Wire Color
Brown

Dimensions

Width
D
Overall Height
8 in
Size
9 1/2

Description

High-Cut Work Boot, Closure Side Zipper, Color Brown, Width D, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 9 1/2, Static Dissipative No, Style Number 84012, Toe Cap Material Composite, Insulated No, Waterproof Yes, Overall Height 8 in, For Outdoor Traction Yes, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.