Shop HOSS BOOT CO

Hiker Boot, Black, Men's, 12, EE, PR

  • Mfr # 50165 12 2E
  • Zoro # G824175943

product price: 
$
247.99
/pr
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Color
Black
Waterproof
Yes
Shank Material
Fiberglass
Oil-Resisting Sole
Yes
Closure
Lace Up with Dual-Purpose Hook
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
50165 12 2E
Zoro #
G824175943
UPC #
843671159789
Country of Origin
China
Color
Black
Waterproof
Yes
Shank Material
Fiberglass
Oil-Resisting Sole
Yes
Closure
Lace Up with Dual-Purpose Hook
Slip-Resistance Value - SATRA Forefoot - Dry
0.97
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
0.43
Puncture-Resistant Sole
No
Construction
Cemented
Slip-Resistance Value - SATRA Forefoot - Wet
0.81
Slip-Resistance Value - SATRA Heel - Wet
0.81
Outsole Material
Rubber
Manufacturer-Suggested Sole Slip Rating
Better
Insulated
No
Slip-Resistance Value - SATRA Heel - Oily/Wet
0.42
Upper Material
Fabric
Insole Material
Non-Woven Fabric, Polyurethane
Heel Definition
Flat Heel
Style Number
50165
Toe Cap Material
Carbon Fiber
Chemical-Resisting Sole
No
Midsole Material
EVA
Metal Chip-Resisting Sole
Yes
Gender
Men's
Slip-Resistance Value - SATRA Heel - Dry
0.95
Footwear Style
Hiker Boot
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Insole Technology
Dual Density, Fast Rebound, Removable Insole
Item
Hiker Boot
Maximum Heat Rating
572 Degrees F
Wire Color
Black

Dimensions

Overall Height
6 in
Width
EE
Size
12

Description

Hiker Boot, Closure Lace Up with Dual-Purpose Hook, Color Black, Width EE, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 12, Static Dissipative No, Style Number 50165, Toe Cap Material Carbon Fiber, Insulated No, Waterproof Yes, Overall Height 6 in, For Outdoor Traction No, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.