Shop HOSS BOOT CO

Hiker Boot, Black, Men's, 16, 6E, PR

  • Mfr # 50165 16 6E
  • Zoro # G824176636

product price: 
$
247.99
/pr
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Upper Material
Fabric
Color
Black
Style Number
50165
Width
6E
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
50165 16 6E
Zoro #
G824176636
UPC #
843671160235
Country of Origin
China
Upper Material
Fabric
Color
Black
Style Number
50165
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole
Yes
Chemical-Resisting Sole
No
Footwear Style
Hiker Boot
Item
Hiker Boot
Slip-Resistance Value - SATRA Forefoot - Wet
0.81
Oil-Resisting Sole
Yes
Closure
Lace Up with Dual-Purpose Hook
Insulated
No
Manufacturer-Suggested Sole Slip Rating
Better
Waterproof
Yes
Slip-Resistance Value - SATRA Heel - Wet
0.81
Insole Technology
Dual Density, Fast Rebound, Removable Insole
Puncture-Resistant Sole
No
Heel Definition
Flat Heel
Construction
Cemented
Insole Material
Non-Woven Fabric, Polyurethane
Gender
Men's
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
0.43
Toe Cap Material
Carbon Fiber
Slip-Resistance Value - SATRA Forefoot - Dry
0.97
Shank Material
Fiberglass
Slip-Resistance Value - SATRA Heel - Dry
0.95
Maximum Heat Rating
572 Degrees F
Midsole Material
EVA
Outsole Material
Rubber
Slip-Resistance Value - SATRA Heel - Oily/Wet
0.42
Wire Color
Black

Dimensions

Width
6E
Overall Height
6 in
Size
16

Description

Hiker Boot, Closure Lace Up with Dual-Purpose Hook, Color Black, Width 6E, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 16, Static Dissipative No, Style Number 50165, Toe Cap Material Carbon Fiber, Insulated No, Waterproof Yes, Overall Height 6 in, For Outdoor Traction No, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.