Shop HOSS BOOT CO

Hiker Boot, Black, Men's, 19, EEEE, PR

  • Mfr # 50165 19 4E
  • Zoro # G924176086

product price: 
$
247.99
/pr
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Construction
Cemented
Footwear Style
Hiker Boot
Slip-Resistance Value - SATRA Forefoot - Dry
0.97
Slip-Resistance Value - SATRA Heel - Dry
0.95
Size
19
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
50165 19 4E
Zoro #
G924176086
UPC #
843671160068
Country of Origin
China
Construction
Cemented
Footwear Style
Hiker Boot
Slip-Resistance Value - SATRA Forefoot - Dry
0.97
Slip-Resistance Value - SATRA Heel - Dry
0.95
Item
Hiker Boot
Manufacturer-Suggested Sole Slip Rating
Better
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
0.43
Heel Definition
Flat Heel
Metal Chip-Resisting Sole
Yes
Midsole Material
EVA
Slip-Resistance Value - SATRA Forefoot - Wet
0.81
Puncture-Resistant Sole
No
Style Number
50165
Color
Black
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Slip-Resistance Value - SATRA Heel - Oily/Wet
0.42
Gender
Men's
Insole Material
Non-Woven Fabric, Polyurethane
Waterproof
Yes
Shank Material
Fiberglass
Maximum Heat Rating
572 Degrees F
Insole Technology
Dual Density, Fast Rebound, Removable Insole
Closure
Lace Up with Dual-Purpose Hook
Outsole Material
Rubber
Oil-Resisting Sole
Yes
Upper Material
Fabric
Chemical-Resisting Sole
No
Insulated
No
Toe Cap Material
Carbon Fiber
Slip-Resistance Value - SATRA Heel - Wet
0.81
Wire Color
Black

Dimensions

Size
19
Overall Height
6 in
Width
EEEE

Description

Hiker Boot, Closure Lace Up with Dual-Purpose Hook, Color Black, Width EEEE, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 19, Static Dissipative No, Style Number 50165, Toe Cap Material Carbon Fiber, Insulated No, Waterproof Yes, Overall Height 6 in, For Outdoor Traction No, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.