Shop HOSS BOOT CO

High-CutWorkBoot, Brown, Men's, 8, EE, PR

  • Mfr # 84012 8 2E
  • Zoro # G624176478

product price: 
$
270.99
/pr
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Shank Material
Fiberglass
Slip-Resistance Value - SATRA Heel - Dry
0.98
Closure
Side Zipper
Footwear Style
High-Cut Work Boot
Upper Material
Leather
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
84012 8 2E
Zoro #
G624176478
UPC #
843671154333
Country of Origin
China
Shank Material
Fiberglass
Slip-Resistance Value - SATRA Heel - Dry
0.98
Closure
Side Zipper
Footwear Style
High-Cut Work Boot
Upper Material
Leather
Chemical-Resisting Sole
No
Toe Cap Material
Composite
Slip-Resistance Value - SATRA Forefoot - Dry
0.9
Heel Definition
Flat Heel
All-Leather Upper
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Slip-Resistance Value - SATRA Heel - Wet
0.81
Insole Material
Non-Woven Fabric, Polyurethane
Insole Technology
Dual Density, Removable Insole
Item
High-Cut Work Boot
Midsole Material
EVA
Slip-Resistance Value - SATRA Forefoot - Wet
0.8
Manufacturer-Suggested Sole Slip Rating
Better
Waterproof
Yes
Maximum Heat Rating
572 Degrees F
Outsole Material
Rubber
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Insulated
No
Construction
Cemented
Gender
Men's
Color
Brown
Metal Chip-Resisting Sole
Yes
Style Number
84012
Wire Color
Brown

Dimensions

Overall Height
8 in
Width
EE
Size
8

Description

High-Cut Work Boot, Closure Side Zipper, Color Brown, Width EE, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 8, Static Dissipative No, Style Number 84012, Toe Cap Material Composite, Insulated No, Waterproof Yes, Overall Height 8 in, For Outdoor Traction Yes, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.