Shop HOSS BOOT CO

Hiker Boot, Black, Men's, 7.5, 6E, PR

  • Mfr # 50165 7.5 6E
  • Zoro # G824176339

product price: 
$
274.99
/pr
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Overall Height
6 in
Insole Technology
Dual Density, Fast Rebound, Removable Insole
Slip-Resistance Value - SATRA Forefoot - Wet
0.81
Oil-Resisting Sole
Yes
Color
Black
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
50165 7.5 6E
Zoro #
G824176339
UPC #
843671160099
Country of Origin
China
Item
Hiker Boot
Insole Technology
Dual Density, Fast Rebound, Removable Insole
Slip-Resistance Value - SATRA Forefoot - Wet
0.81
Oil-Resisting Sole
Yes
Color
Black
Slip-Resistance Value - SATRA Heel - Wet
0.81
Upper Material
Fabric
Maximum Heat Rating
572 Degrees F
Chemical-Resisting Sole
No
Construction
Cemented
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
0.43
Waterproof
Yes
Manufacturer-Suggested Sole Slip Rating
Better
Outsole Material
Rubber
Puncture-Resistant Sole
No
Shank Material
Fiberglass
Heel Definition
Flat Heel
Metal Chip-Resisting Sole
Yes
Toe Cap Material
Carbon Fiber
Footwear Style
Hiker Boot
Style Number
50165
Insulated
No
Slip-Resistance Value - SATRA Heel - Oily/Wet
0.42
Insole Material
Non-Woven Fabric, Polyurethane
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Midsole Material
EVA
Slip-Resistance Value - SATRA Forefoot - Dry
0.97
Gender
Men's
Slip-Resistance Value - SATRA Heel - Dry
0.95
Closure
Lace Up with Dual-Purpose Hook
Wire Color
Black

Dimensions

Overall Height
6 in
Size
7 1/2
Width
6E

Description

Hiker Boot, Closure Lace Up with Dual-Purpose Hook, Color Black, Width 6E, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 7 1/2, Static Dissipative No, Style Number 50165, Toe Cap Material Carbon Fiber, Insulated No, Waterproof Yes, Overall Height 6 in, For Outdoor Traction No, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.