Hoss Boot Co

Hoss Mens Eric Lo black Oblique Toe Hik


product price: $129.00
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Toe Type Oblique Aluminum
  • Material Leather/Nylon
  • Gender Men's
  • Color Black
  • Waterproof No
See all product information

Product Information

Dimensions

Size 12
Footwear Width 4E

Details

Item Work Shoe
Toe Type Oblique Aluminum
Material Leather/Nylon
Gender Men's
Color Black
Waterproof No
ASTM Footwear Class F2413-18 M/I/C
Outsole Material Rubber
Electrical Hazard Rated EH
Footwear Style Oxford Shoe
Insole System Fast Rebound Super Cushion
Style Number 50138

Description

Hoss Mens Eric Lo black Oblique Toe Hik

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.