Shop HOSS BOOT CO

Loafer Shoe, Brown, Unisex, 11, M, PR

  • Mfr # 30402 11 M
  • Zoro # G224176199

product price: 
$
258.99
/pr
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Style Number
30402
Puncture-Resistant Sole
No
Insole Technology
Dual Density, Fast Rebound, Removable Insole
Upper Material
Leather
Heel Definition
Defined Heel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
30402 11 M
Zoro #
G224176199
UPC #
843671002610
Country of Origin
China
Style Number
30402
Item
Loafer Shoe
Puncture-Resistant Sole
No
Insole Technology
Dual Density, Fast Rebound, Removable Insole
Upper Material
Leather
Heel Definition
Defined Heel
All-Leather Upper
Yes
Maximum Heat Rating
300 Degrees F
Oil-Resisting Sole
Yes
Outsole Material
Polyurethane
Slip-Resistance Value - SATRA Forefoot - Dry
0.76
Toe Cap Material
Composite
Chemical-Resisting Sole
Yes
Construction
Direct Attached
Metatarsal Guard System
Poron(R) XRD(R)
Color
Brown
Midsole Material
Polyurethane
Insole Material
Non-Woven Fabric, Polyurethane
Closure
Slip On
Slip-Resistance Value - SATRA Heel - Dry
0.76
Gender
Unisex
Manufacturer-Suggested Sole Slip Rating
Better
Waterproof
No
Insulated
No
Metal Chip-Resisting Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Shank Material
Fiberglass
Slip-Resistance Value - SATRA Heel - Wet
0.61
Slip-Resistance Value - SATRA Forefoot - Wet
0.58
Metatarsal Guard Location
Internal
Footwear Style
Loafer Shoe
Wire Color
Brown

Dimensions

Size
11
Overall Height
4 in
Width
M

Description

Loafer Shoe, Closure Slip On, Color Brown, Width M, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 11, Static Dissipative No, Style Number 30402, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 4 in, For Outdoor Traction No, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.