Shop HOSS BOOT CO

Loafer Shoe, Brown, Unisex, 13, M, PR

  • Mfr # 30402 13 M
  • Zoro # G224175963

product price: 
$
258.99
/pr
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Closure
Slip On
Insole Material
Non-Woven Fabric, Polyurethane
Metatarsal Guard System
Poron(R) XRD(R)
Insulated
No
Oil-Resisting Sole
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
30402 13 M
Zoro #
G224175963
UPC #
843671002641
Country of Origin
China
Closure
Slip On
Insole Material
Non-Woven Fabric, Polyurethane
Metatarsal Guard System
Poron(R) XRD(R)
Insulated
No
Oil-Resisting Sole
Yes
Heel Definition
Defined Heel
Toe Cap Material
Composite
Upper Material
Leather
Slip-Resistance Value - SATRA Heel - Wet
0.61
Waterproof
No
Slip-Resistance Value - SATRA Forefoot - Dry
0.76
Slip-Resistance Value - SATRA Forefoot - Wet
0.58
Insole Technology
Dual Density, Fast Rebound, Removable Insole
All-Leather Upper
Yes
Puncture-Resistant Sole
No
Color
Brown
Gender
Unisex
Construction
Direct Attached
Manufacturer-Suggested Sole Slip Rating
Better
Outsole Material
Polyurethane
Midsole Material
Polyurethane
Shank Material
Fiberglass
Footwear Style
Loafer Shoe
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Maximum Heat Rating
300 Degrees F
Metal Chip-Resisting Sole
No
Chemical-Resisting Sole
Yes
Item
Loafer Shoe
Style Number
30402
Slip-Resistance Value - SATRA Heel - Dry
0.76
Metatarsal Guard Location
Internal
Wire Color
Brown

Dimensions

Width
M
Size
13
Overall Height
4 in

Description

Loafer Shoe, Closure Slip On, Color Brown, Width M, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 13, Static Dissipative No, Style Number 30402, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 4 in, For Outdoor Traction No, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.