Shop HOSS BOOT CO

Loafer Shoe, Brown, Unisex, 14, M, PR

  • Mfr # 30402 14 M
  • Zoro # G424176340

product price: 
$
247.99
/pr
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Midsole Material
Polyurethane
Insole Technology
Dual Density, Fast Rebound, Removable Insole
Metatarsal Guard Location
Internal
Width
M
Footwear Style
Loafer Shoe
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
30402 14 M
Zoro #
G424176340
UPC #
843671002658
Country of Origin
China
Midsole Material
Polyurethane
Insole Technology
Dual Density, Fast Rebound, Removable Insole
Metatarsal Guard Location
Internal
Footwear Style
Loafer Shoe
Heel Definition
Defined Heel
All-Leather Upper
Yes
Chemical-Resisting Sole
Yes
Color
Brown
Insulated
No
Item
Loafer Shoe
Shank Material
Fiberglass
Toe Cap Material
Composite
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Gender
Unisex
Slip-Resistance Value - SATRA Heel - Dry
0.76
Upper Material
Leather
Manufacturer-Suggested Sole Slip Rating
Better
Maximum Heat Rating
300 Degrees F
Metatarsal Guard System
Poron(R) XRD(R)
Insole Material
Non-Woven Fabric, Polyurethane
Metal Chip-Resisting Sole
No
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Style Number
30402
Waterproof
No
Slip-Resistance Value - SATRA Forefoot - Wet
0.58
Slip-Resistance Value - SATRA Forefoot - Dry
0.76
Slip-Resistance Value - SATRA Heel - Wet
0.61
Outsole Material
Polyurethane
Closure
Slip On
Construction
Direct Attached
Wire Color
Brown

Dimensions

Width
M
Overall Height
4 in
Size
14

Description

Loafer Shoe, Closure Slip On, Color Brown, Width M, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 14, Static Dissipative No, Style Number 30402, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 4 in, For Outdoor Traction No, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.