Shop HOSS BOOT CO

Loafer Shoe, Brown, Unisex, 8.5, M, PR

  • Mfr # 30402 8.5 M
  • Zoro # G024176467

product price: 
$
258.99
/pr
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Insulated
No
All-Leather Upper
Yes
Width
M
Outsole Material
Polyurethane
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
30402 8.5 M
Zoro #
G024176467
UPC #
843671002566
Country of Origin
China
Insulated
No
All-Leather Upper
Yes
Outsole Material
Polyurethane
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Maximum Heat Rating
300 Degrees F
Midsole Material
Polyurethane
Slip-Resistance Value - SATRA Forefoot - Dry
0.76
Insole Material
Non-Woven Fabric, Polyurethane
Slip-Resistance Value - SATRA Heel - Dry
0.76
Style Number
30402
Oil-Resisting Sole
Yes
Toe Cap Material
Composite
Insole Technology
Dual Density, Fast Rebound, Removable Insole
Manufacturer-Suggested Sole Slip Rating
Better
Footwear Style
Loafer Shoe
Puncture-Resistant Sole
No
Color
Brown
Closure
Slip On
Shank Material
Fiberglass
Item
Loafer Shoe
Gender
Unisex
Slip-Resistance Value - SATRA Heel - Wet
0.61
Heel Definition
Defined Heel
Slip-Resistance Value - SATRA Forefoot - Wet
0.58
Metatarsal Guard System
Poron(R) XRD(R)
Waterproof
No
Construction
Direct Attached
Upper Material
Leather
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
No
Metatarsal Guard Location
Internal
Wire Color
Brown

Dimensions

Width
M
Size
8 1/2
Overall Height
4 in

Description

Loafer Shoe, Closure Slip On, Color Brown, Width M, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 8 1/2, Static Dissipative No, Style Number 30402, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 4 in, For Outdoor Traction No, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.