Shop HOSS BOOT CO

Loafer Shoe, Brown, Unisex, 5, M, PR

  • Mfr # 30402 5 M
  • Zoro # G124176039

product price: 
$
258.99
/pr
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Gender
Unisex
Upper Material
Leather
Metal Chip-Resisting Sole
No
Shank Material
Fiberglass
Slip-Resistance Value - SATRA Forefoot - Wet
0.58
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
30402 5 M
Zoro #
G124176039
UPC #
843671002498
Country of Origin
China
Gender
Unisex
Upper Material
Leather
Metal Chip-Resisting Sole
No
Shank Material
Fiberglass
Slip-Resistance Value - SATRA Forefoot - Wet
0.58
Midsole Material
Polyurethane
Insole Technology
Dual Density, Fast Rebound, Removable Insole
Construction
Direct Attached
All-Leather Upper
Yes
Slip-Resistance Value - SATRA Forefoot - Dry
0.76
Heel Definition
Defined Heel
Metatarsal Guard Location
Internal
Toe Cap Material
Composite
Waterproof
No
Puncture-Resistant Sole
No
Metatarsal Guard System
Poron(R) XRD(R)
Slip-Resistance Value - SATRA Heel - Dry
0.76
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Manufacturer-Suggested Sole Slip Rating
Better
Footwear Style
Loafer Shoe
Oil-Resisting Sole
Yes
Slip-Resistance Value - SATRA Heel - Wet
0.61
Chemical-Resisting Sole
Yes
Insulated
No
Item
Loafer Shoe
Color
Brown
Insole Material
Non-Woven Fabric, Polyurethane
Outsole Material
Polyurethane
Maximum Heat Rating
300 Degrees F
Closure
Slip On
Style Number
30402
Wire Color
Brown

Dimensions

Overall Height
4 in
Size
5
Width
M

Description

Loafer Shoe, Closure Slip On, Color Brown, Width M, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 5, Static Dissipative No, Style Number 30402, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 4 in, For Outdoor Traction No, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.