Shop HOSS BOOT CO
See all product information
Create Account
Men's Brisbee Lacer 8 in Kiltie Work Boot, Composite Toe, Distressed Leather, Brown, 11.5 2E
- Mfr # 94062
- Zoro # G225082666
product price:Â
$
179.99
/pr
Free Shipping & Returns
Key Features
Outsole Material
Rubber
Insulated
Uninsulated
Toe Shape
Oblique Toe
Static Dissipative
No
Footwear Closure Type
Lace-Up
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 94062
- Zoro #
- G225082666
- UPC #
- 843671162154
- Country of Origin
- India
- Outsole Material
- Rubber
- Insulated
- Uninsulated
- Toe Shape
- Oblique Toe
- Static Dissipative
- No
- Footwear Closure Type
- Lace-Up
- Metatarsal Guard
- No
- Upper Material
- Distressed Leather
- Waterproof
- Yes
- Standards
- ASTM F2413-18 M/I/C EH; ASTM F3445-21
- Slip Resistant
- Yes
- Toe Type
- Composite Safety Toe
- Color
- Brown
- Gender
- Men's
- Puncture Resistant Insole
- No
- Item
- Kiltie Work Boot
Dimensions
- Size
- 11.5
- Footwear Width
- 2E (Wide)
Description
HOSS Brisbee Lacer Men's 8 in Kiltie Work Boot - Composite Toe, Waterproof, Slip-Resistant, EH Rated, Style 94062 Gear up for your toughest shifts with the HOSS Brisbee Lacer men's kiltie work boot in brown. Crafted with distressed leather and a protective composite toe, it's made for workers who refuse to choose between safety, comfort and durability. Built to perform from the first hour to the last, this kiltie work boot delivers waterproof, slip-resistant and electrical hazard (EH) protection so you can stay focused on the job. Every HOSS safety boot and shoe is built around a roomier oblique safety toe box, so your feet feel as good at the end of a long shift as they did at the start. Key Features: Composite safety toe & shank Full-grain distressed leather vamp and shaft Moisture wicking mesh lining Waterproof membrane Premium P/U insole Goodyear welt construction with phylon midsole Leather welt Slip-resistant rubber outsole ASTM F3445-21 Slip-resistant ASTM F2413-18 M/I/C EH Ideal for electrical and utility trades. This listing is for the Brown colorway; choose your size and width for the perfect fit. Sizes 7-12, 13, 14 D(M) 2E(W). Step into the HOSS Brisbee Lacer and get a kiltie work boot built to work as hard as you do. Add it to your cart today.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.