Shop CENTURION
See all product information
Create Account
Full Brim Attachment, Gray, Polypropylene
- Mfr # A30FBG
- Zoro # G925038406
product price:Â
$
13.35
/ea
Key Features
Compatible Manufacturer Part Number
A02BR/001,A02BRF/001,A02DER/001,A02DERF/001,A02GR/001,A02GRF/001,A02KR/001,A02KRF/001,A02LER/001,A02LERF/001,A02OR/001,A02ORF/001,A02PR/001,A02PRF/001,A02RR/001,A02RRF/001,A02WR/001,A02WRF/001,A02YR/001,A02YRF/001,A03B/000,A03BF/000,A03DE/000,A03DEF/000,A03G/000,A03GF/000,A03KF/000A03K/000,A03LEF/000A03LE/000,A03OF/000A03O/000,A03P/000,A03PF/000,A03R/000,A03RF/000,A03W/000,A03WF/000,A03Y/000,A03YF/000
Compatible Product Type
Hard Hats
Product Type
Full-Brim Attachment
Compatible Brand
CENTURION
High-Visibility
Not High-Visibility
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A30FBG
- Zoro #
- G925038406
- UPC #
- -
- Country of Origin
- China
Details
- Compatible Manufacturer Part Number
- A02BR/001,A02BRF/001,A02DER/001,A02DERF/001,A02GR/001,A02GRF/001,A02KR/001,A02KRF/001,A02LER/001,A02LERF/001,A02OR/001,A02ORF/001,A02PR/001,A02PRF/001,A02RR/001,A02RRF/001,A02WR/001,A02WRF/001,A02YR/001,A02YRF/001,A03B/000,A03BF/000,A03DE/000,A03DEF/000,A03G/000,A03GF/000,A03KF/000A03K/000,A03LEF/000A03LE/000,A03OF/000A03O/000,A03P/000,A03PF/000,A03R/000,A03RF/000,A03W/000,A03WF/000,A03Y/000,A03YF/000
- Compatible Product Type
- Hard Hats
- Product Type
- Full-Brim Attachment
- Compatible Brand
- CENTURION
- High-Visibility
- Not High-Visibility
- Material
- Polypropylene
- Item
- Full Brim Attachment
- Areas Covered
- Brim
- Moisture-Wicking
- No
- Reusability
- Reusable
- Color
- Gray
- Compatible Series
- Armis Elite T2
- Shell Material
- Polypropylene
- Wire Color
- Gray
Description
Full Brim Attachment, Material Polypropylene
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.