Shop HOSS BOOT CO
See all product information
Create Account
Men's Buck Wellington 11 in Work Boot, Steel Toe, Leather & Nylon, Slip-Resistant, Brown, 7 M
- Mfr # 90416
- Zoro # G825080475
product price:Â
$
129.99
/pr
Free Shipping & Returns
Key Features
Standards
ASTM F2413-18 M/I/C EH; ASTM F3445-21
Gender
Men's
Toe Type
Steel Safety Toe
Color
Brown
Size
7
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 90416
- Zoro #
- G825080475
- UPC #
- 843671029259
- Country of Origin
- India
- Standards
- ASTM F2413-18 M/I/C EH; ASTM F3445-21
- Gender
- Men's
- Toe Type
- Steel Safety Toe
- Item
- Wellington Work Boot
- Color
- Brown
- Outsole Material
- Polyurethane
- Typical Rubber Boot Application
- Ranch & Farm, Oil & Gas, Construction, Electrical & Utility Trades
- Insulated
- Uninsulated
- Upper Material
- Leather & Nylon
- Puncture Resistant Insole
- No
- Includes
- (1) Pair
- Closure Type
- Pull-On
- Metatarsal Guard (Yes, No)
- No
- Electrical Hazard Rated
- Yes
- Toe Shape
- Oblique Toe
- Static Dissipative
- No
- Waterproof
- No
Dimensions
- Size
- 7
- Footwear Width
- D (Medium)
- Boot Height
- 11 in
Description
HOSS Buck Wellington Men's 11 in Wellington Work Boot - Steel Toe, Slip-Resistant, EH Rated, Style 90416 Gear up for your toughest shifts with the HOSS Buck Wellington men's wellington work boot in brown. Crafted with leather & nylon and a protective steel toe, it's made for workers who refuse to choose between safety, comfort and durability. Built to perform from the first hour to the last, this wellington work boot delivers slip-resistant and electrical hazard (EH) protection so you can stay focused on the job. Every HOSS safety boot and shoe is built around a roomier oblique safety toe box, so your feet feel as good at the end of a long shift as they did at the start. Key Features: Steel safety toe Full-grain leather and tough 11 in nylon shaft Moisture wicking mesh lining Pull handles for easy fit Premium P/U insole Goodyear Welt Construction P/U outsole Composite shank ASTM F3445-21 Slip-resistant ASTM F2413-18 M/I/C EH Ideal for ranch and farm work, oil fields, construction sites and electrical and utility trades. This listing is for the Brown colorway; choose your size and width for the perfect fit. Sizes 7-12, 13, 14, 15, 16, 17, 18 D(M) & 2E(W). Step into the HOSS Buck Wellington and get a wellington work boot built to work as hard as you do. Add it to your cart today.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.