Clear lens, clear temple arm, ANSI
- Mfr # 12E93131
- Zoro # G124157755
product price:Â
$
1.19
/ea
Sold in multiples of 12 for
$14.28
Key Features
Standards
ANSI
Series
Ceetec2
Frame Color
Clear
Lens Color
Clear
Lens Coating
Anti-Scratch, UVA, IVB
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 12E93131
- Zoro #
- G124157755
- UPC #
- 684892731312
- Country of Origin
- China
Details
- Item
- Safety Eyewear
- Standards
- ANSI
- Series
- Ceetec2
- Frame Color
- Clear
- Lens Color
- Clear
- Lens Coating
- Anti-Scratch, UVA, IVB
- Lens Material
- Polycarbonate
Description
Stylish design features looks great
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.