Shop HOSS BOOT CO
See all product information
Create Account
Men's Chiller Insulated Work Boot, Composite Toe, Nubuck Leather, Waterproof, Black, 7 D
- Mfr # 60100
- Zoro # G025080350
product price:Â
$
149.99
/pr
Free Shipping & Returns
Key Features
Toe Type
Composite Safety Toe
Slip Resistant
Yes
Waterproof
Yes
Footwear Closure Type
Lace-Up
Metatarsal Guard
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 60100
- Zoro #
- G025080350
- UPC #
- 843671028764
- Country of Origin
- China
- Toe Type
- Composite Safety Toe
- Slip Resistant
- Yes
- Waterproof
- Yes
- Footwear Closure Type
- Lace-Up
- Metatarsal Guard
- No
- Standards
- ASTM F2413-18 M/I/C EH; ASTM F3445-21
- Color
- Black
- Puncture Resistant Insole
- No
- Static Dissipative
- No
- Toe Shape
- Oblique Toe
- Item
- Insulated Work Boot
- Insulated
- 600g Thinsulate
- Outsole Material
- Rubber
- Gender
- Men's
- Upper Material
- Nubuck Leather
Dimensions
- Size
- 7
- Footwear Width
- D (Medium)
Description
HOSS Chiller Men's Insulated Work Boot - Composite Toe, Waterproof, Insulated, Slip-Resistant, EH Rated, Style 60100 Gear up for your toughest shifts with the HOSS Chiller men's insulated work boot in black. Crafted with nubuck leather and a protective composite toe, it's made for workers who refuse to choose between safety, comfort and durability. Built to perform from the first hour to the last, this insulated work boot delivers waterproof, insulated, slip-resistant and electrical hazard (EH) protection so you can stay focused on the job. Every HOSS safety boot and shoe is built around a roomier oblique safety toe box, so your feet feel as good at the end of a long shift as they did at the start. Key Features: Composite safety toe and shank Nubuck leather with soft mesh tongue HyDry waterproof membrane 600 gram Thinsulate Premium P/U memory foam insole Cement construction EVA midsole Rubber outsole with special ice gripping plugs for slip resistance on multiple surfaces ASTM F3445-21 Slip-resistant ASTM F2413-18 M/I/C EH Ideal for cold-weather outdoor work, winter construction and electrical and utility trades. This listing is for the Black colorway; choose your size and width for the perfect fit. Sizes 7-12, 13, 14, 15 D(M) and 2E(W). Step into the HOSS Chiller and get an insulated work boot built to work as hard as you do. Add it to your cart today.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.