Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Composite Toe Work Boot, Brown, 10.5, D, 90260

  • Mfr # 90260

  • Zoro # G202589997


product price: $185.00
/ea
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Brown
Footwear Width
D
Style Number
90260
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
90260
Zoro #
G202589997
UPC #
843671012091
Country of Origin
China

Dimensions

Size
10.5
Footwear Width
D

Details

Item
Work Boot
Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
90260
Waterproof
Yes
Upper Boot Material
Leather
Insole System
Memory Foam
Electrical Hazard Rated
EH
Outsole Material
Rubber
Puncture Resistant Insole
Yes
ASTM Footwear Class
F2413-18 M/I/C
Footwear Style
Wellington

Description

Mens 10 In. Ranger work pull on with water

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.