Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Composite Toe Work Boot, Brown, 15, 2E, 62705

  • Mfr # 62705

  • Zoro # G402590380


product price: $175.00
/ea
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
62705
Waterproof
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
62705
Zoro #
G402590380
UPC #
843671107315
Country of Origin
China

Dimensions

Size
15
Footwear Width
2E

Details

Item
Work Boot
Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
62705
Waterproof
Yes
Upper Boot Material
Leather/Aramid
Outsole Material
Rubber
Puncture Resistant Insole
Yes
Footwear Style
6 in Work Boot
Electrical Hazard Rated
EH
ASTM Footwear Class
F2413-18 M/I/C
Insole System
Fast Rebound Super Cushion

Description

Hoss Mens K-tough Aramid Fiber Composit

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.